References
INA:SL181856-E
Rubix:274A8478
Manufacturer :0153822810000
EAN:4012802422627

Product details : INA SL181856-E CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing SL1818. . -E, full complement roller set, single row, semi-locating bearing, 1 rib on outer ring, 2 ribs on inner ring, type SL18
Cylindrical roller bearing SL1818..-E, full complement roller set, single row, semi-locating bearing, 1 rib on outer ring, 2 ribs on inner ring, type SL18
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 33x350x350 mm |
|---|---|
| Logistic Weight | 6950 g |
| Inner diameter | 280 mm |
| Outer diameter | 350 mm |
| Width | 33 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Reference speed | 730 rpm |
| Basic static load, radial - C0r | 670000 N |
| Basic dynamic load, radial - Cr | 355000 N |
Show UNSPSC/ECL@SS
£ 1,359.07 excl. VAT
/ Each
£ 1,630.88 incl. VAT
- Usually arrives within 14 working days
