TSUBAKI 1620050182 CR5018-J REPLACEMENT CHAIN
Roller Chain Coupling
See technical informationSee documentsReferences
Tsubaki:CR5018H
Rubix:267A0240
Manufacturer :1620050182
EAN:8718472059830

Technical specifications
| Connection 1 | jis 5018 |
|---|---|
| Material | carbon steel (pinions); die-cast aluminum (housing); rubber (seal/oil seal) + cork (gasket/packing) |
Documents
Product details : TSUBAKI 1620050182 CR5018-J REPLACEMENT CHAIN
Coupling life is notably increased due to prevention of lubricant spattering and the entrance of dust particles at the time of case installation. This means effective lubrication. The case, while protecting the unit from corrosion, prevents danger and makes for a fineappearance.
Technical specifications
Attributes
| Logistic Weight | 625 g |
|---|---|
| Connection 1 | jis 5018 |
| Material | carbon steel (pinions); die-cast aluminum (housing); rubber (seal/oil seal) + cork (gasket/packing) |
| Profile | cr |
| Max. temperature | 200 °C |
| Weight | 0.625 kg |
Show UNSPSC/ECL@SS
£ 51.48 excl. VAT
/ Each
£ 61.78 incl. VAT
- Usually arrives within 14 working days