SMC KK130S-12H S COUPLER


KK130P S-Coupler

References
smc:KK130S-12H
rubix:213A9770

Product details : SMC KK130S-12H S COUPLER


S coupler with Plug and Socket
Energy saving and Cost reduction
Plug insertion forced reduced by 22 %
Compact and Lightweight reduced by 14 %
Applicable tubing from Ø 6 to Ø 1/2
Thread, sizes: R, Rc, NPT from 1/8 to 1/2
One-touch fitting type is available as standard
Sleeve lock mechanism is available.
•Straight Type with One-touch Fitting.
•Applicable Tubing O.D.: ø6, ø8, ø10, ø12, ø1/4, ø5/16, ø3/8, ø1/2.

Type: S (Socket)
Applicable Tubing O.D.: ø12 mm

Technical specifications


Attributes
Logistic Weight86 g
Max. temperature80 °C
Min. temperature-20 °C
Show UNSPSC/ECL@SS
£ 14.83 excl. VAT
/ Each
£ 17.80 incl. VAT
  • Delivery usually within ( 4 ) days