INA KSR20-L0-16-10-12-16 ROLLER CHAIN IDLER SPROCKET UNIT
Roller chain idler sprocket unit
See technical informationReferences
INA:KSR20-L0-16-10-12-16
Rubix:104A8661
Manufacturer :0008340250000
EAN:4012802789720


Technical specifications
| Chain | iso ansi chain |
|---|---|
| Chain pitch | 25.4 mm |
| Number of teeth | 12 |
Product details : INA KSR20-L0-16-10-12-16 ROLLER CHAIN IDLER SPROCKET UNIT
Roller chain idler sprocket units KSR..-L0, sprocket made from steel or sintered iron
Technical specifications
Attributes
| Chain | iso ansi chain |
|---|---|
| Chain pitch | 25.4 mm |
| Number of teeth | 12 |
| Pitch diameter | 98.1 mm |
Show UNSPSC/ECL@SS
£ 46.75 excl. VAT
/ Each
£ 56.10 incl. VAT
- Usually arrives within 14 working days