Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Chain drive
Accessories / tools for chains
Chain tensioning sprocket
INA CHAIN IDLER SPROCKET KSR16-L0-12-10-15-08
INA CHAIN IDLER SPROCKET KSR16-L0-12-10-15-08
Roller chain idler sprocket unit
References
ina:
KSR16-L0-12-10-15-08
rubix:
104A8659
manufacturer :
0008338940000
ean:
4012802789843
Technical specifications
Chain
ISO ANSI Chain
Chain pitch
19.05
mm
Number of teeth
15
See all Specifications
Product details
Technical specifications
Product details : INA CHAIN IDLER SPROCKET KSR16-L0-12-10-15-08
Roller chain idler sprocket units KSR..-L0, sprocket made from steel or sintered iron
Technical specifications
Attributes
Chain
ISO ANSI Chain
Chain pitch
19.05
mm
Number of teeth
15
Pitch diameter
91.6
mm
Gearing width
10.5
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
32.12
excl. VAT
/
Each
£
38.54
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
INA CHAIN IDLER SPROCKET KSR16-L0-12-10-20-15
INA KSR16-L0-08-10-16-15 KSR16LO-08-10-16-15 IDLER SPRIOCKET
MECALINE 866215 12B-1 - 14T TENSIONER SPROCKET
INA CHAIN IDLER SPROCKET KSR16-L0-12-10-15-09
INA CHAIN IDLER SPROCKET KSR20-B0-08-10-18-08
INA CHAIN IDLER SPROCKET KSR16-L0-10-10-14-08
MECALINE 866212 08B-1 - 17T TENSIONER SPROCKET
INA CHAIN IDLER SPROCKET KSR25-B0-08-10-19-08
INA CHAIN IDLER SPROCKET KSR16-L0-08-10-18-09
INA CHAIN IDLER SPROCKET KSR20-B0-10-10-17-15
INA CHAIN IDLER SPROCKET KSR16-L0-08-10-18-08
INA CHAIN IDLER SPROCKET KSR15-B0-08-10-16-08
INA CHAIN IDLER SPROCKET KSR16-L0-12-10-13-08
MECALINE 866216 16B-1 - 12T TENSIONER SPROCKET
MECALINE 866211 06B-1 - 21T TENSIONER SPROCKET