Roller chain idler sprocket unit
Chain | DIN ISO 606 ANSI-Kette |
---|---|
Chain pitch | 15.875 mm |
Number of teeth | 14 |
Chain | DIN ISO 606 ANSI-Kette |
---|---|
Chain pitch | 15.875 mm |
Number of teeth | 14 |
Pitch diameter | 71.3 mm |
Gearing width | 8.7 mm |
Usually arrives within 14 working days