RS12B-NP-2 Tsubaki BS two pitch offset link
Chain | BS NP Chain |
---|---|
Chain pitch | 19.05 mm |
Logistic Weight | 99 g |
---|---|
Chain | BS NP Chain |
Chain pitch | 19.05 mm |
Weight | 99 g |
Inner width min. | 11.68 mm |
Roller diameter | 12.07 mm |
Plate height | 16.1 mm |
Plate thickness | 1.8 mm |
Pin length | 46.3 mm |
Plate type | Link |
Chain pin diameter | 5.72 mm |
Usually arrives within 14 working days