RS100-NP-1 Tsubaki ANSI one pitch offset link
Chain | ansi np chain |
---|---|
Chain pitch | 31.75 mm |
Logistic Weight | 136 g |
---|---|
Chain | ansi np chain |
Chain pitch | 31.75 mm |
Weight | 136 g |
Inner width min. | 19.05 mm |
Roller diameter | 19.05 mm |
Pin length | 44.4 mm |
Material | nickel-plated |
Plate type | flat |
Usually arrives within 14 working days