Roller Chain
Chain | RS GT4 WINNER |
---|---|
Chain pitch | 63.5 mm |
Chain | RS GT4 WINNER |
---|---|
Chain pitch | 63.5 mm |
Weight | 2976 g |
Inner width min. | 38.1 mm |
Roller diameter | 39.37 mm |
Plate height | 52.9 mm |
Plate thickness | 8.5 mm |
Pin length | 163.2 mm |
Type | Roller Chain |
Plate type | Link |
Chain pin diameter | 22.89 mm |
Usually arrives within 14 working days