RS120-3 Tsubaki ANSI one pitch offset link
Chain | 1203ol |
---|---|
Chain pitch | 38.1 mm |
Logistic Weight | 705 g |
---|---|
Chain | 1203ol |
Chain pitch | 38.1 mm |
Weight | 705 g |
Inner width min. | 25.4 mm |
Roller diameter | 22.23 mm |
Pin length | 148.6 mm |
Plate type | round |
Usually arrives within 14 working days