Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX V70V075NYJP04 SWIVEL CASTOR 75MM NYLON WHEEL BALL BEARING
SPARTEX V70V075NYJP04 SWIVEL CASTOR 75MM NYLON WHEEL BALL BEARING
Caster for transport Spartex
References
spartex:
UK-V70V075NYJP04
rubix:
230A3775
Technical specifications
Load capacity
100
kg
Wheel diameter
75
mm
Product details
Technical specifications
Product details : SPARTEX V70V075NYJP04 SWIVEL CASTOR 75MM NYLON WHEEL BALL BEARING
PLATE FIXING SWIVEL CASTOR 75MM NYLON WHEEL BALL JOURNAL BEARING
Technical specifications
Attributes
Load capacity
100
kg
Wheel diameter
75
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.48
excl. VAT
/
Each
£
10.18
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX V30V100POPB12 SWIVEL CASTOR 100MM POLYPROPYLENE WHEEL PLAIN BO
SPARTEX VSH125NYJHDP06SWB BRAKED SWIVEL CASTOR 125MM NYLON WHEEL BALL
SPARTEX 28906GBFR HIGH TEMPERATURE BRAKED CASTOR 100MM THERMOPLASTIC W
SPARTEX V288NY FIXED CASTOR 65MM NYLON WHEEL PLAIN BORE
BLICKLE 100MM SWIVEL CASTOR LE-VE100R
SPARTEX V30V100TRPB12 SWIVEL CASTOR 100MM THERMOPLASTIC RUBBER TYRED W
SPARTEX VSL200APJP05-DL DIRECTIONAL LOCK CASTOR 200MM POLYURETHANE TYR
SPARTEX 28209 HIGH TEMPERATURE STAINLESS FIXED 125MM THERMOPLASTIC WHE
BLICKLE THERMOPLASTIC WHEEL TPA 50/6K-FK
SPARTEX V42Q100BNRP04 BRAKED CASTOR 100MM RUBBER TYRED WHEEL ROLLER
SPARTEX V40Q160BLRP05 SWIVEL CASTOR 160MM CUSHION RUBBER TYRED WHEEL R
SPARTEX 28702 HIGH TEMPERATURE CASTOR 80MM THERMOPLASTIC WHEEL PLAIN B
SPARTEX V41Q125BLRP04 FIXED CASTOR 125MM CUSHION RUBBER TYRED WHEEL RO
SPARTEX V42Q125SRRB12 BRAKED SWIVEL CASTOR 125MM CUSHION RUBBER TYRED
SPARTEX VSL100PTJP05-DL DIRECTIONAL LOCK CASTOR 100MM POLYURETHANE TYR