Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX V80Q160NYRP05 STAINLESS SWIVEL CASTOR 160MM NYLON WHEEL ROLLER
SPARTEX V80Q160NYRP05 STAINLESS SWIVEL CASTOR 160MM NYLON WHEEL ROLLER
Caster for transport Spartex
References
spartex:
UK-V80Q160NYRP05
rubix:
230A4132
Technical specifications
Load capacity
350
kg
Wheel diameter
160
mm
Product details
Technical specifications
Product details : SPARTEX V80Q160NYRP05 STAINLESS SWIVEL CASTOR 160MM NYLON WHEEL ROLLER
STAINLESS STEEL PLATE FIXING SWIVEL CASTOR 100MM NYLON WHEEL ROLLER BEARING
Technical specifications
Attributes
Load capacity
350
kg
Wheel diameter
160
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
68.38
excl. VAT
/
Each
£
82.06
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX V52A100PTJP04 BRAKED SWIVEL CASTOR 100MM POLYURETHANE TYRED WH
SPARTEX V41Q080NYRP04 FIXED CASTOR 80MM NYLON WHEEL ROLLER BEARING
SPARTEX V42Q125SRRP04 BRAKED SWIVEL CASTOR 125MM CUSHION RUBBER TYRED
SPARTEX V422NYBSWB BRAKED SWIVEL CASTOR 100MM NYLON WHEEL ROLLER BEARI
KEYSTONE AVO 200MM POLYURETHANE TYRED SWIVEL CASTOR WITH BRAKE
SPARTEX V81Q100GNJP04 STAINLESS FIXED CASTOR 100MM RUBBER TYRED WHEEL
SPARTEX V72V075NYJP04 BRAKED CASTOR 75MM NYLON WHEEL BALL BEARING
BLICKLE FIXED CASTOR BLICKLE-BS-SPO-150K
GATE CASTOR SWIVEL 75KG
SPARTEX V41Q125NYRP04 FIXED CASTOR 125MM NYLON WHEEL ROLLER BEARING
SPARTEX V82Q080GNJB12 STAINLESS BRAKED CASTOR 80MM RUBBER TYRED WHEEL
SPARTEX V40Q125PNRP04 SWIVEL CASTOR 125MM POLYURETHANE TYRED WHEEL ROL
BLICKLE H/DUTY WHEEL 75MM VSTH-75/20K
BLICKLE BSD-GB 128K 754210 CASTOR WHEEL
SPARTEX V70V075BNJB12 SWIVEL CASTOR 75MM RUBBER TYRED WHEEL BALL BEARI