Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
STAINLESS NYLON FIXED PLATE 200MM 800KG 377A3997
STAINLESS NYLON FIXED PLATE 200MM 800KG 377A3997
STAINLESS NYLON FIXED PLATE 200MM 800KG 377A3997
References
bil castors & wheels:
SSPHF200NPB/HD
rubix:
377A3997
Technical specifications
Load capacity
700
kg
Wheel diameter
200
mm
Product details
Technical specifications
Product details : STAINLESS NYLON FIXED PLATE 200MM 800KG 377A3997
Grade 304 Pressed Stainless Steel Braked Fixed Castor
Top Plate Fixing
200mm Polyurethane Tyred Wheel With Nylon Centre
Roller Bearing
Technical specifications
Attributes
Load capacity
700
kg
Wheel diameter
200
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
66.40
excl. VAT
/
Each
£
79.68
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX V70V100NYJP04 SWIVEL CASTOR 100MM NYLON WHEEL BALL BEARING
SPARTEX V52Q250NYJP05 BRAKED CASTOR 250MM NYLON WHEEL
BLICKLE 80MM GUIDE ROLLER RK-HTH-80X40/47X14-40-Z
SPARTEX V71V125BNJP04 FIXED CASTOR 125MM RUBBER TYRED WHEEL BALL BEARI
BLICKLE PHN 200/20G CLASSIC THERMOSET WHEEL 200MM 231530
SPARTEX V52Q250PTJP05 BRAKED CASTOR 250MM POLYURETHANE TYRED WHEEL
SPARTEX V82Q100PNPB12 STAINLESS BRAKED CASTOR 100MM POLYURETHANE TYRED
SPARTEX V50Q200APJP05 SWIVEL CASTOR 200MM POLYURETHANE TYRED WHEEL
SPARTEX VFH150ARJP06 FIXED CASTOR 150MM RUBBER TYRED WHEEL BALL BEARIN
SPARTEX V50Q160NYJP05 SWIVEL CASTOR 160MM NYLON WHEEL
BLICKLE WHEEL V 125/15R
SPEED RUBBER SWIVEL PLATE 200MM 650KG
NYLON BRAKED PLATE 125MM 300KG
SPRUNG LOADED RUBBER SWIVEL PLATE 200MM 200KG
SPARTEX V42Q200NYRB12 BRAKED SWIVEL CASTOR 200MM NYLON WHEEL ROLLER BE