Deep groove ball bearing NTN 6217NR, Outer diameter: 150 mm | Width: 28 mm | Inner diameter: 85 mm

NTN - Deep Groove Ball Bearing - 6217NR

See technical informationSee documents

References

NTN:6217NR
Rubix:204A9897
EAN:4547359372106
brand logo

Technical specifications

Inner diameter85 mm
Outer diameter150 mm
Width28 mm
See all Specifications

Documents

Product details : NTN 6217NR DEEP GROOVE BALL BEARING


Deep groove ball bearing, radial contact, pressed steel cage, snap ring & groove on outer diameter, open

Technical specifications


Attributes
Logistics dimensions (L x W x H)150x150x28 mm
Logistic Weight1910 g
Inner diameter85 mm
Outer diameter150 mm
Width28 mm
Sealingopen
Bearing Clearancecn
Series6200
Materialsteel
Cagesteel
Basic static load, radial - C0r64000 N
Basic dynamic load, radial - Cr92000 N
Weight0.128 kg
£ 88.51 excl. VAT
/ Each
£ 106.21 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories