References
INA:EGB3040-E40-Y
Rubix:238A3519
Manufacturer :0703965740000
EAN:4012802759815



Product details : INA EGB3040-E40-Y COMPOSITE PLAIN BUSH
Metal/polymer composite plain bush, maintenance-free, ISO 3547, with steel backing
Metal/polymer composite plain bush, maintenance-free, ISO 3547, with steel backing
Strengths
E50 with reduced maintenance in polyoxymethylene, not sensitive to loads and shock-proof.
Applications
For smooth bearing.
Technical specifications
Attributes
| Logistic Weight | 59,15 g |
|---|---|
| Inner diameter | 30 mm |
| Outer diameter | 34 mm |
| Width | 40 mm |
| Series | egb..-e40 |
Show UNSPSC/ECL@SS
£ 66.00 excl. VAT
/ 25 pieces
£ 79.20 incl. VAT
- Delivery usually within ( 7 ) days
