INA EGB7050-E40 METAL/POLYMER COMPOSITE PLAIN BUSH
Rolling and Plain Bearings
See technical informationReferences
Superseded Ref:EGB7050-E40-Z
INA:EGB7050-E40
Rubix:274A7399
Manufacturer :0979566000000
EAN:4064327938497

Product details : INA EGB7050-E40 METAL/POLYMER COMPOSITE PLAIN BUSH
Metal/polymer composite plain bush, maintenance-free, ISO 3547, with steel backing
Technical specifications
Attributes
| Inner diameter | 70 mm |
|---|---|
| Outer diameter | 75 mm |
| Width | 50 mm |
| Series | egb |
| Material | metal;polymer |
Show UNSPSC/ECL@SS
£ 50.90 excl. VAT
/ 5 pieces
£ 61.08 incl. VAT
- Delivery usually within ( 7 ) days
