References
SKF:PSM 101610 A51
Rubix:389A2586
Manufacturer :160574
EAN:7316571789026

Product details : SKF PSM 101610 A51 BUSHING
SKF sintered bronze straight (cylindrical) bushings are suitable for rotating, oscillating and linear movements, and can accommodate radial loads. SKF sintered bronze bushings are self-lubricating and maintenance-free. They consist of a porous bronze matrix that is impregnated with mineral oil. The oil impregnation enables very high sliding velocities and makes these bushings suitable for rotating applications.
Technical specifications
Attributes
| Logistic Weight | 8,1 g |
|---|---|
| Inner diameter | 10 mm |
| Outer diameter | 16 mm |
| Width | 10 mm |
| Series | psm |
| Material | sintered bronze |
Show UNSPSC/ECL@SS
£ 102.50 excl. VAT
/ 50 pieces
£ 123.00 incl. VAT
- Delivery usually within ( 3 ) days
