References
INA:EGB1615-E40-B-Y
Rubix:238A1642
Manufacturer :0705226340000
EAN:4012802756135

Product details : INA EGB1615-E40-B-Y COMPOSITE PLAIN BUSH
Metal/polymer composite plain bush, maintenance-free, ISO 3547, with bronze backing
Technical specifications
Attributes
| Logistic Weight | 6,2 g |
|---|---|
| Inner diameter | 16 mm |
| Outer diameter | 18 mm |
| Width | 15 mm |
| Series | egb..-e40-b |
Show UNSPSC/ECL@SS
£ 140.00 excl. VAT
/ 100 pieces
£ 168.00 incl. VAT
- Delivery usually within ( 7 ) days
