INA SL04260-D-PP-RR-C5-GA22 CYLINDRICAL ROLLER BEARING
Rolling and Plain Bearings
See technical informationReferences
INA:SL04260-D-PP-RR-C5-GA22
Rubix:274A8429
Manufacturer :0892325775404
EAN:4054369585261

Product details : INA SL04260-D-PP-RR-C5-GA22 CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing SL04..-D-PP, full complement roller set, two-row, locating bearing, central rib on outer ring, 3 ribs on inner ring, type SL04
Technical specifications
Attributes
| Width | 95 mm |
|---|---|
| Bearing Clearance | c5 |
| Basic static load, radial - C0r | 1990000 N |
| Basic dynamic load, radial - Cr | 840000 N |
Show UNSPSC/ECL@SS
£ 3,169.70 excl. VAT
/ Each
£ 3,803.64 incl. VAT
- Usually arrives within 14 working days
