References
INA:SL182924-B-XL-C3
Rubix:238A3654
Manufacturer :0508924870030
EAN:4012802274417

Product details : INA SL182924-B-XL-C3 CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing SL18, full complement roller set, single row, semi-locating bearing, 1 rib on outer ring, 2 ribs on inner ring, type SL18
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 27x165x165 mm |
|---|---|
| Logistic Weight | 1680 g |
| Inner diameter | 120 mm |
| Outer diameter | 165 mm |
| Width | 27 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Reference speed | 1590 rpm |
| Basic static load, radial - C0r | 285000 N |
| Basic dynamic load, radial - Cr | 199000 N |
Show UNSPSC/ECL@SS
£ 321.28 excl. VAT
/ Each
£ 385.54 incl. VAT
- Delivery usually within ( 7 ) days
