References
SMC:CRBS30-90
Rubix:393A8650
Manufacturer :01873508

Documents
Product details : SMC CRBS30-90 ROTARY ACTUATOR
Series CRB2-Z, single or double vane, rotary actuator is available in 10, 15, 20, 30 and 40 bore. The single vane style use specially designed seals and stoppers which enable this compact type actuator to rotate up to 270 degrees. Double vane type is standardized for 90 and 100 degrees.
Technical specifications
Attributes
| Type | rotary actuator |
|---|---|
| Fixation centre-to-centre distance | 14 mm |
| Min. temperature | 5 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 126.69 excl. VAT
/ Each
£ 152.03 incl. VAT
- Usually arrives within 14 working days