References
SMC:KSH08-U01
Rubix:114A6603

Documents
Product details : SMC KSH08-U01 ROTARY CONN
Rotary one-touch fitting series KS comes with a ball race bearing for oscillating or rotating applications. KS series comes in 5 tube sizes ranging from 4 to 12mm. One touch collet includes anti tube rotation mechanism. KS is suitable for copper free applications.
Technical specifications
Attributes
| Logistic Weight | 23 g |
|---|---|
| Material | pbt |
| Connection 1 | 1/8 |
| Profile | ksh |
| Connection 2 | 8 |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 34.00 excl. VAT
/ 2 pieces
£ 40.80 incl. VAT
- Delivery usually within ( 25 ) days