References
Mecaline:859994
Rubix:216A2192
EAN:3660338149511

Documents
Product details : MECALINE 859994 UNION TRIPLE MM 8-4
Pressure: 15 bars
.
Operating temperature: -20 to +80°C .
Industrial vacuum -100 kpa .
H polymer body
Operating temperature: -20 to +80°C .
Industrial vacuum -100 kpa .
H polymer body
Technical specifications
Attributes
| Material | body in h polymer |
|---|---|
| Connection 1 | 4 |
| Connection 2 | 8 |
Show UNSPSC/ECL@SS
£ 1.60 excl. VAT
/ Each
£ 1.92 incl. VAT
- Usually arrives within 14 working days
