References
IMI Norgren:C01470838
Rubix:80120814
Manufacturer :C01470838


Technical specifications
| Material | body: pbt (polybutylene terephthalate); threaded parts/collar: nickel-plated brass; retaining ring: stainless steel; release sleeve and support ring: pom; seals : nbr (silicone-free) |
|---|---|
| Connection 1 | thread r 3/8 (iso r / bspt) |
Product details : NORGREN C01470838 PFITC 8MM-R3/8 SWIVEL ELBOW
Pneufit-C 90° Swivel elbow adaptor Ø8mm x R3/8" C01470838
Technical specifications
Attributes
| Material | body: pbt (polybutylene terephthalate); threaded parts/collar: nickel-plated brass; retaining ring: stainless steel; release sleeve and support ring: pom; seals : nbr (silicone-free) |
|---|---|
| Connection 1 | thread r 3/8 (iso r / bspt) |
| Profile | 90° swivel elbow (push-in fitting) |
| Connection 2 | ø 8 mm (tube, push-in fitting) |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 4.07 excl. VAT
/ Each
£ 4.88 incl. VAT
- Usually arrives within 14 working days