SIMRIT 40412745 FREUDENBERG SEAL


Shaft seal BA

References
freudenberg sealing technologies:BAUM3X7 40 X 60 X 10 X 7 75 FKM 585
rubix:251A8651
manufacturer :40412745
brand logo
brand logo
Technical specifications
Inner diameter40 mm
Outer diameter60 mm
Width10 mm
See all Specifications

Product details : SIMRIT 40412745 FREUDENBERG SEAL


Radial shaft seals are ready-to-install sealing elements with radially arranged sealing lip for sealing shafts and axles. The gasket consists of a rubber cuff, a metal stiffening ring and a ring-shaped screw tension spring.

Technical specifications


Attributes
Inner diameter40 mm
Outer diameter60 mm
Width10 mm
Materialfkm
Executiongasket with embedded metal armature with spring
Show UNSPSC/ECL@SS
£ 31.18 excl. VAT
/ Each
£ 37.42 incl. VAT
  • Usually arrives within 14 working days