References
Mecaline:JCS-24-B-ST
Rubix:264A4607
Manufacturer :897614
EAN:3660338499968

Documents
Product details : MECALINE JCS-24-B-ST 897614
MECALINE JAW COUPLING HUB
BT Profile 20x20x3000mm 10B1
Strengths
No lubrication necessary, easy to fit, low cost solution
Applications
Flexible coupling to counter angular or parallel misalignment of shafts for power transmission
Technical specifications
Attributes
| Type | b hub |
|---|---|
| Material | steel |
| Size | 24 |
| Hub length | 39 mm |
| Outer diameter | 40 mm |
Show UNSPSC/ECL@SS
£ 4.52 excl. VAT
/ Each
£ 5.42 incl. VAT
- Usually arrives within 14 working days
