KTR 550247152550 ROTEX GS 24 25MM 2.5 ALU HUB W/O KEY
ROTEX GS 24 AL-H
See technical informationSee documentsReferences
KTR:ROTEX 24 GS AL 2.5 25H7
Rubix:388A9253
Manufacturer :550247152550

Documents
Product details : KTR 550247152550 ROTEX GS 24 25MM 2.5 ALU HUB W/O KEY
KTR ROTEX GS backlash-free servo couplings are 3 parts, backlash-free under pre-stress. The different hub designs and the different Shore hardnesses offer the optimal coupling for each application in automation engineering. It is applicable wherever drives need to position precisely, because in spite of its vibration-damping characteristics it is torsionally stiff so that it is not necessary to make any concessions to accuracy even with highly dynamic servo drives The ROTEX GS works with the modular system. Available in a high variance of different hub designs that can be combined within one coupling size.
Technical specifications
Attributes
| Logistic Weight | 160 g |
|---|---|
| Type | jaw coupling |
| Material | aluminium |
| Size | 24 |
| Hub length | 55 mm |
Show UNSPSC/ECL@SS
£ 71.23 excl. VAT
/ Each
£ 85.48 incl. VAT
- Usually arrives within 14 working days
