Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
HSS solid millers
HSS solid millers
HSS miller
DORMER HSCO SUP-R PMX CUTTER 10.0 C49210.0
DORMER HSCO SUP-R PMX CUTTER 10.0 C49210.0
HSS miller Dormer
References
dormer:
C49210.0
rubix:
1070648
ean:
7320760388792
Technical specifications
Diameter
10
mm
Type of tail
WELDON
Tail diameter
10
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER HSCO SUP-R PMX CUTTER 10.0 C49210.0
Technical specifications
Attributes
Diameter
10
mm
Type of tail
WELDON
Tail diameter
10
mm
Number of teeth
4
Length of cut
45
mm
Total length
95
mm
Body material
HSS-E
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
83.27
excl. VAT
/
Each
£
99.92
incl. VAT
Usually arrives within 14 working days
Select variants (11)
Add to cart
Create PDF from product
Check our products from related categories
DORMER C49216.0 5984945
"1/2"" X 2FLT HSS SCR/SH B/N S/DRILL BS122/4"
CUTLINE 4 FLUTE END MILL HSS CO8% STANDARD SERIES MM 5 867504
DORMER C90716.0 END MILL 16.00 MM 5985638
DORMER C90811.0 END MILL 11.00 MM 5985834
DORMER C11017.0 DRILL 17.00 MM 5983843
DORMER HSCO-XP SUPER-R CUTTER 13.0 C24613.0
CUTLINE 4 FLUTE END MILL HSS CO8% STANDARD SERIES MM 4 867503
DORMER C9074.0 5985685
DORMER HSCO TICN CUTTER 14.0 C42814.0
DORMER C90818.0 END MILL 18.00 MM 5985663
DORMER C11035.0 5983910
ROTABROACH RAP300 STANDARD SERIES M2 CUTTERS 30MM
DORMER C2475.5 END MILL 5.50 MM 5984728
CUTLINE RIPPER END MILL TAPER SHANK HSS CO8% 4/6 FLUTE MM 22 867556