Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
HSS solid millers
HSS solid millers
HSS miller
DORMER C90811.0 END MILL 11.00 MM 5985834
DORMER C90811.0 END MILL 11.00 MM 5985834
HSS miller Dormer
References
dormer:
C90811.0
rubix:
1074340
ean:
7320760346204
Technical specifications
Diameter
11
mm
Type of tail
WELDON
Tail diameter
12
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER C90811.0 END MILL 11.00 MM 5985834
Technical specifications
Attributes
Diameter
11
mm
Type of tail
WELDON
Tail diameter
12
mm
Number of teeth
4
Length of cut
22
mm
Total length
79
mm
Body material
HSS-E / PM
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
109.80
excl. VAT
/
Each
£
131.76
incl. VAT
Usually arrives within 14 working days
Select variants (16)
Add to cart
Create PDF from product
Check our products from related categories
ROTABROACH RAP300 STANDARD SERIES M2 CUTTERS 30MM
DORMER C2731 5984556
DORMER C94814.0 C948 14.00 HSS-E-PM LONG SERIES END MILL 844 5985188
DORMER C11014.0 DRILL 14.00 MM 5983831
DORMER C90812.0 END MILL 12.00 MM 5985838
CUTLINE FINISHING END MILL TAPER SHANK HSS CO8% 4/6 FLUTE MM 24 867566
DORMER C1103/16 DRILL 3/16 INCH 5984103
CUTLINE 3 FLUTE SLOT DRILL HSS CO8% STANDARD SERIES MM 5 867478
DORMER HSCO-XP PMX CUTTER 10.0 C40710.0
DORMER C24724.0 END MILL 24.00 MM 5984734
DORMER C1109/16 DRILL 9/16 INCH 5984032
DORMER C41312.0 5984448
DORMER C24616.0 END MILL 16.00 MM 5984160
DORMER C2466.0 END MILL 6.00 MM 5984204
DORMER C92220.0 END MILL 20.00 MM 5985122