Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
HSS solid millers
HSS solid millers
HSS miller
DORMER C41318.0 END MILL 18.00 MM 5984600
DORMER C41318.0 END MILL 18.00 MM 5984600
HSS miller Dormer
References
dormer:
C41318.0
rubix:
1070408
ean:
7320760069011
Technical specifications
Diameter
18
mm
Type of tail
WELDON
Tail diameter
16
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER C41318.0 END MILL 18.00 MM 5984600
Technical specifications
Attributes
Diameter
18
mm
Type of tail
WELDON
Tail diameter
16
mm
Number of teeth
4
Length of cut
32
mm
Total length
92
mm
Body material
HSS-E
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
143.10
excl. VAT
/
Each
£
171.72
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
DORMER C24722.0 END MILL 22.00 MM 5984325
CUTLINE 3 FLUTE SLOT DRILL HSS CO8% STANDARD SERIES TIALN MM 12 867495
DORMER C27340.0 END MILL 40.00 MM 5984667
DORMER HSS CUTTER 100.0X2.0 D763100.0X2.0
DORMER C27315.0 END MILL 15.00 MM 5984610
"1/2"" X 4FLT HSS SCR SHK L/S END MILL BS122/4"
CUTLINE RIPPER CUTTER HSS CO8% STANDARD SERIES TIALN MM 12 867539
DORMER C2479/16 END MILL 9/16 INCH 5984799
DORMER C90814.0 END MILL 14.00 MM 5985657
ROTABROACH RAP110 RAPTOR CUTTER 11MM
DORMER C50530.0 C505 30.00 MM-E 2 FLUTE BALL NOSED SLOT DRILL 5985503
DORMER C5053.0 DRILL 3.00 MM 5985500
DORMER C2475/8 C247 5/8 INCH STANDARD LENGTH END MILL 844 5984738
CUTLINE FINISHING END MILL TAPER SHANK HSS CO8% 4/6 FLUTE MM 25 867567
DORMER C5055.0 DRILL 5.00 MM 5985510