Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
HSS solid millers
HSS solid millers
HSS miller
DOR HSCO SUP-R PMX CUTTER 30.0
DOR HSCO SUP-R PMX CUTTER 30.0
HSS miller Dormer
References
dormer:
C49230.0
rubix:
1070657
ean:
7320760388877
Technical specifications
Diameter
30
mm
Type of tail
WELDON
Tail diameter
25
mm
See all Specifications
Product details
Technical specifications
Product details : DOR HSCO SUP-R PMX CUTTER 30.0
Technical specifications
Attributes
Diameter
30
mm
Type of tail
WELDON
Tail diameter
25
mm
Number of teeth
6
Length of cut
90
mm
Total length
166
mm
Body material
HSS-E
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
423.89
excl. VAT
/
Each
£
508.67
incl. VAT
Usually arrives within 14 working days
Select variants (11)
Add to cart
Create PDF from product
Check our products from related categories
DORMER C11035.0 5983910
DORMER C2479.0 END MILL 9.00 MM 5984785
DORMER C24610.0 END MILL 10.00 MM 5984152
CUTLINE 2 FLUTE SLOT DRILL HSS CO8% SHORT SERIES TIALN MM 4 867464
DORMER C92210.0 END MILL 10.00 MM 5985816
SANDVIK R390-012A12-07L 6851087
DOR HSCO PMX CUTTER 5.0
DORMER C90810.0 END MILL 10.00 MM 5985830
CUTLINE RIPPER CUTTER HSS CO8% STANDARD SERIES MM 20 867534
DORMER C2737.0 END MILL 7.00 MM 5984683
DORMER C50020.0 DRILL 20.00 MM 5985042
DORMER HSCO TICN PMX CUTTER 14.0 C92014.0
CUTLINE 2 FLUTE SLOT DRILL HSS CO8% SHORT SERIES MM 10 867455
DORMER C1103/4 DRILL 3/4 INCH 5983903
ROTABROACH RAPL220 LONG SERIES M2 CUTTERS 22MM