Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
HSS solid millers
HSS solid millers
HSS miller
DORMER HSCO-XP PMX CUTTER 11.0 C40711.0
DORMER HSCO-XP PMX CUTTER 11.0 C40711.0
HSS miller Dormer
References
dormer:
C40711.0
rubix:
1070388
ean:
7320760346150
Technical specifications
Diameter
11
mm
Type of tail
WELDON
Tail diameter
12
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER HSCO-XP PMX CUTTER 11.0 C40711.0
Technical specifications
Attributes
Diameter
11
mm
Type of tail
WELDON
Tail diameter
12
mm
Number of teeth
4
Length of cut
22
mm
Total length
79
mm
Body material
HSS-E / PM
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
70.65
excl. VAT
/
Each
£
84.78
incl. VAT
Usually arrives within 14 working days
Select variants (12)
Add to cart
Create PDF from product
Check our products from related categories
DORMER HSCO-XP PMX CUTTER 8.0 C4078.0
DORMER C9087.0 END MILL 7.00 MM 5985701
CUTLINE 2 FLUTE SLOT DRILL HSS CO8% SHORT SERIES MM 3 867450
CUTLINE 4 FLUTE END MILL HSS CO8% STANDARD SERIES MM 6 867505
CUTLINE RIPPER CUTTER HSS CO8% STANDARD SERIES MM 8 867528
DORMER HSCO-XP PMX CUTTER 13.0 C40713.0
DORMER C40016.0 END MILL 16.00 MM 5984978
"1/4"" LONG SERIES END MILL - SCREWED SHANK HSS C273"
DORMER C24732.0 END MILL 32.00 MM 5984703
CUTLINE 3 FLUTE SLOT DRILL HSS CO8% STANDARD SERIES MM 14 867483
DORMER C1105.5 DRILL 5.50 MM 5983937
CUTLINE 3 FLUTE SLOT DRILL HSS CO8% STANDARD SERIES TIALN MM 4 867490
DORMER HSCO-XP SUPER-R CUTTER 20.0 C29520.0
DORMER HSCO SUP-R PMX CUTTER 8.0 C4928.0
CUTLINE 4 FLUTE END MILL HSS CO8% STANDARD SERIES TIALN MM 5 867517