• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,663)
  • Mechanical Power Transmission(98,924)
  • Fluid Transmission & Flow Technology(103,520)
  • Tools & Metrology(26,834)
  • Protection, Safety & Hygiene(57,443)
  • Equipment(10,412)
  • Fasteners, Adhesives & Tapes(19,090)
  • Maintenance & Repairs(5,078)
  • Welding(962)
  • New Products
  • Bore(2,621)
  • Milling(10,097)
  • Countersinking, chamfering, deburring(461)
  • Drilling(22,541)
  • Turning operation(25,662)
  • Sawing(542)
  • Thread-cutting(9,582)
  • Stamping, knurling, broaching, rolling, engraving(112)
  • Moulding equipment(16)
  • Lubrication for machining(27)
  • Semi-products(67)
  • Machine-tool accessories(6,144)
  • Electro-erosion equipment(33)
  • Abrasives(6,364)
See Machining, Cutting & Drilling
  • HSS solid millers(841)
  • Solid carbide millers(3,915)
  • Smooth-bore millers(15)
  • Tool tip millers(4,959)
  • Miller with tips(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 2P342-1000-CMBM2CM SC MILLING CM PLURA 2 8352702

SANDVIK 2P342-1000-CMBM2CM SC MILLING CM PLURA 2 8352702


Solid carbide miller Sandvik Coromant

References
sandvik coromant:2P342-1000-CMB M2CM
rubix:319A8273
manufacturer :8352702
ean:7323227196978
brand logo
brand logo

Product details
Technical specifications

Product details : SANDVIK 2P342-1000-CMBM2CM SC MILLING CM PLURA 2 8352702


Technical specifications


Attributes
No attributes to display for this product
£ 147.58 excl. VAT
/ Each
£ 177.10 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SANDVIK R2162305050CAK13P1630 COROMILLMITSUBCARB MPXLRBD0300R020N240 ENDMILL COATED MSTAR 90042841SANDVIK R216.42-08030-AP08G1620 SC MILLING CM PLURA 2 5743463WALTERPROT MC232-16.0W3B-WJ30ED SOLID CARB SHLDR/SLOT MILL 7022551SANDVIK 2F380-1588-152ASD1745 SC MILLING CM PLURA 2 7963647CUTLINE 893319 D.20 R3.0 CARB. END MILL - Z4 CUPP RADIUS CORNER WELDONSANDVIK RA216.24-1650AAK08H1620 SC MILLING CM PLURA 2 5739468DORMER S812HA9.0 DRILL 9.00 MM 5983541SANDVIK R215.34-03050-AC08H 1610 5742663WALTERPROT MC232-12.0W4B080C-WJ30ED SC MILLING CUTTERS PERFORM 7568724DORMER S812HA6.0 DRILL 6.00 MM 5983532DORMER S7636.0XR1.0 END MILL 6.00 MM X 1.0 MM 6706849SANDVIK R216.36-16045ICC32K 1640 SOLID CARBIDE END MILL 5847797DORMER S26212.0XR0.3 6706944SANDVIK 2F341-0500-050-SC1710 SC MILLING CM PLURA 2 7419249

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories