References
SMC:C85N10-10T
Rubix:107A7812
Manufacturer :00034639

Technical specifications
| Type | mounting: integrated hinge |
|---|---|
| Cylinder diameter | 10 mm |
| Cylinder stroke | 10 mm |
Documents
Product details : SMC C85N10-10T SINGLE ACTING CYLINDER
ISO 6432 Round Body Cylinder.
Bore sizes (mm): 8, 10, 12, 16, 20, 25.
Standard strokes up to 300 mm.
Cylinder variations: Non-rotating, direct mount, ATEX.
Bore sizes (mm): 8, 10, 12, 16, 20, 25.
Standard strokes up to 300 mm.
Cylinder variations: Non-rotating, direct mount, ATEX.
•Single acting, single rod, spring return/spring extend
•Conforms to ISO standard 6432
•Bore sizes (mm): 8, 10, 12, 16, 20, 25
•Standard strokes up to 150mm
•Auto switch capable
Magnet: None
Mounting: N (Basic Integrated Clevis)
Bore Size: Ø10 mm
Stroke: 10
Action: T (Spring Extend)
Switch Mounting: None
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
Rod End Options: None
Made of Stainless Steel: None
•Conforms to ISO standard 6432
•Bore sizes (mm): 8, 10, 12, 16, 20, 25
•Standard strokes up to 150mm
•Auto switch capable
Magnet: None
Mounting: N (Basic Integrated Clevis)
Bore Size: Ø10 mm
Stroke: 10
Action: T (Spring Extend)
Switch Mounting: None
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
Rod End Options: None
Made of Stainless Steel: None
Strengths
High speed of travel: 50 to 1500 mm/s.
Applications
Reduced friction double effect pneumatic cylinder, single-rod, for collar detectors.
Technical specifications
Attributes
| Logistic Weight | 54 g |
|---|---|
| Type | mounting: integrated hinge |
| Cylinder diameter | 10 mm |
| Cylinder stroke | 10 mm |
Show UNSPSC/ECL@SS
£ 32.45 excl. VAT
/ Each
£ 38.94 incl. VAT
- Delivery usually within ( 4 ) days