References
Roebuck:879955
Rubix:209A7572
EAN:3660338334313

Documents
Product details : ROEBUCK ENGINEERS FILE 250MM ROUND BASTARD 879955
Cross size.
Technical specifications
Attributes
| Shape | round |
|---|---|
| Length | 250 mm |
| Type of cut | bastard |
| Section | 10 mm |
Show UNSPSC/ECL@SS
£ 9.37 excl. VAT
/ Each
£ 11.24 incl. VAT
- Usually arrives within 14 working days
