ERGO™ Engineering Three Square Files Bastard/Second/Smooth Cut
Shape | Square |
---|---|
Length | 250 mm |
Logistic Weight | 310 g |
---|---|
Shape | Square |
Length | 250 mm |
Type of cut | Second |
Handle | Comfortable 2-Component |
No. of teeth per cm | 12 |
Section | 17,5 mm |
Usually arrives within 14 working days