BAHCO 168-8-5.5-3P ROUND CSF8 X 5.5MM3 PACK
Round Chainsaw File
See technical informationSee documentsReferences
Bahco:168-8-5.5-3P
Rubix:401A4640
EAN:7311518152475



Documents
Product details : BAHCO 168-8-5.5-3P ROUND CSF8 X 5.5MM3 PACK
Round chainsaw file for sharpening saw chains. The files are packed in sets of 3 in a protective skin pack that can be torn off along a perforation. 12x three-packs (36 files) are in a display box.
Round chainsaw file for sharpening of the cutting tooth on the saw chain
The files are packed in a three pce protective skin pack with perforations for easy separation
12 three packs (36 files) are packed in a combined display/storage box
Round chainsaw file for sharpening of the cutting tooth on the chainsaw blade
Rigorous quality control is built into the product, from the incoming raw material of the highest grade to the finished products, which delivers consistent performance
The files are packed in a three pce protective skin pack with perforations for easy separation
12 three packs (36 files) are packed in a combined display/storage box
Round chainsaw file for sharpening of the cutting tooth on the chainsaw blade
Rigorous quality control is built into the product, from the incoming raw material of the highest grade to the finished products, which delivers consistent performance
Technical specifications
Attributes
| Logistic Weight | 115 g |
|---|---|
| Shape | round |
| Length | 200 mm |
Show UNSPSC/ECL@SS
£ 5.03 excl. VAT
/ Each
£ 6.04 incl. VAT
- Delivery usually within ( 14 ) days
