SPARTEX PAN HD SCR FOR THERMO PLASTICS A2 3X20 PH1 9091230 20
Round-head screws for thermoplastics
See technical informationReferences
Spartex:VTBTHERMOPH3X20EFA2
Rubix:268A9942
Manufacturer :9091230 20
EAN:4043377218377


Technical specifications
| Length | 20 mm |
|---|---|
| Type of imprint | phillips (ph) |
| Material/finishing | Stainless Steel A2 |
Product details : SPARTEX PAN HD SCR FOR THERMO PLASTICS A2 3X20 PH1 9091230 20
Pan head screws for thermo plastics A2 3X20 PH1
Technical specifications
Attributes
| Length | 20 mm |
|---|---|
| Type of imprint | phillips (ph) |
| Material/finishing | Stainless Steel A2 |
| Type of threading | thermoplastic |
| Threading diameter | 3 mm |
| Standard | NON-STANDARD |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 17.45 excl. VAT
/ 500 pieces
£ 20.94 incl. VAT
- Usually arrives within 14 working days
Length
20 mm