SPARTEX PAN HD SCR FOR THERMO PLASTICS A2 2X14 TX6 90912T20 14
Round-head screws for thermoplastics
See technical informationReferences
Spartex:VTBTHERMOTX2X14EFA2
Rubix:268A9963
Manufacturer :90912T20 14
EAN:4043377408235


Technical specifications
| Length | 14 mm |
|---|---|
| Type of imprint | hexagonal (hex) |
| Material/finishing | Stainless Steel A2 |
Product details : SPARTEX PAN HD SCR FOR THERMO PLASTICS A2 2X14 TX6 90912T20 14
Pan head screws for thermo plastics A2 2X14 T6
Technical specifications
Attributes
| Length | 14 mm |
|---|---|
| Type of imprint | hexagonal (hex) |
| Material/finishing | Stainless Steel A2 |
| Type of threading | thermoplastic |
| Threading diameter | 2 mm |
| Standard | NON-STANDARD |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 14.80 excl. VAT
/ 500 pieces
£ 17.76 incl. VAT
- Usually arrives within 14 working days
Length
14 mm