SPARTEX PAN HD SCR FOR THERMO PLASTICS W/FLANGE A2 2X6 TX6 91912T20 6
Round-head socket screws for thermoplastics
See technical informationReferences
Spartex:VTRTHERMOTX2X6EFA2
Rubix:269A1379
Manufacturer :91912T20 6
EAN:4043377408730


Technical specifications
| Length | 6 mm |
|---|---|
| Type of imprint | hexagonal (hex) |
| Material/finishing | Stainless Steel A2 |
Product details : SPARTEX PAN HD SCR FOR THERMO PLASTICS W/FLANGE A2 2X6 TX6 91912T20 6
Pan head screws for thermo plastics with flange A2 2X6 T6
Technical specifications
Attributes
| Length | 6 mm |
|---|---|
| Type of imprint | hexagonal (hex) |
| Material/finishing | Stainless Steel A2 |
| Type of threading | thermoplastic |
| Threading diameter | 2 mm |
| Standard | NON-STANDARD |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 16.65 excl. VAT
/ 500 pieces
£ 19.98 incl. VAT
- Usually arrives within 14 working days
Length
6 mm