• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,039)
  • Mechanical Power Transmission(110,924)
  • Fluid Transmission & Flow Technology(101,366)
  • Tools & Metrology(32,590)
  • Protection, Safety & Hygiene(55,415)
  • Equipment(9,974)
  • Fasteners, Adhesives & Tapes(17,639)
  • Maintenance & Repairs(5,526)
  • Welding(1,013)
  • New Products
  • Bore(2,591)
  • Milling(9,601)
  • Countersinking, chamfering, deburring(398)
  • Drilling(21,997)
  • Turning operation(22,553)
  • Sawing(552)
  • Thread-cutting(9,488)
  • Stamping, knurling, broaching, rolling, engraving(81)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(44)
  • Machine-tool accessories(6,060)
  • Electro-erosion equipment(31)
  • Abrasives(9,029)
See Machining, Cutting & Drilling
  • Files(21)
  • Milling files(482)
  • Agglomerated or vitrified abrasives(1,831)
  • Applied abrasives(5,766)
  • Brushes(421)
  • Polishing and superfinishing(494)
  • Abrasive powders(1)
  • Tribological finishing(7)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Brushes
Other brushes
Accessory for brushes
"PRODEC PWB4S 11"" 4 ROW WIRE BRUSH WITH SCRAPER"

"PRODEC PWB4S 11"" 4 ROW WIRE BRUSH WITH SCRAPER"

Row Wire Brush with Scraper

See technical information
References
ProDec:PWB4S
Rubix:2557386
EAN:5019200032013
brand logo
brand logo
Technical specifications
Typerow wire brush

Product details : "PRODEC PWB4S 11"" 4 ROW WIRE BRUSH WITH SCRAPER"


Technical specifications


Attributes
Typerow wire brush
Show UNSPSC/ECL@SS
£ 3.73 excl. VAT
/ Each
£ 4.48 incl. VAT
  • In stock: Next day delivery

Check our products from related categories

PFERD 43220057 ROTARY WIRE BRUSH 70 X 10 X 6 MM INOX 0.20PFERD 43220110 ROTARY WIRE BRUSH 95 X 10 X 6 MM SIC 120 110PFERD 43316023 THREADED CRIMPED WIRE BRUSH 115X10MM M14 INOX 0.35PFERD 43220061 ROTARY WIRE BRUSH 70 X 10 X 6 MM STEEL 0.30PFERD 43220082 ROTARY WIRE BRUSH 80 X 10 X 6 MM INOX 0.30PFERD 43315001 BRUSH POS KBG 11515/M14 ST 0.50PFERD 43316001 THREADED CRIMPED WIRE BRUSH 100X10 MM M14 STEEL 0.35PFERD 43313001 THREADED KNOTTED WIRE BRUSH 100X13MM M14 STEEL 0.50PFERD 43220016 ROTARY WIRE BRUSH 50 X 10 X 6 MM STEEL 0.20PFERD 43312503 ROTARY WIRE BRUSH 95 X 10 X 6 MM INOX 0.30PFERD 43220070 ROTARY WIRE BRUSH 70 X 10 X 6 MM SIC 120 0.55PFERD 43690201 EXTENSION 3/8 1000.PFERD 43312501 ROTARY WIRE BRUSH 95 X 10 X 6 MM STEEL 0.30PFERD KBG12515/M14CTST0,50SGP 43317011 593455 KBG12515-M14 BEVEL BRUSHPFERD 43317001 BRUSH POS KBG 12515/M14 ST 0.50
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap