References
Pferd Tools:IBUV M6 1000
Rubix:259A9893
Manufacturer :43690200
EAN:4007220660782
Product details : PFERD 43690200 EXTENSION IBUV M6 1000
In order to work in hard to reach areas, tube brushes, extensions (IBUV), wire shanks (IBUS) or quick change handles (SWG) are used. Please refer to the table "Combination options" for all possible length combinations. Please note the outer diameter of the screw socket: M6 = 12 mm 3/8 = 12 mm 1/2 = 16 mm
Technical specifications
Attributes
| Type | ibuv m6 1000 |
|---|
Show UNSPSC/ECL@SS
£ 10.26 excl. VAT
/ Each
£ 12.31 incl. VAT
- Usually arrives within 14 working days