RS35-NP-1 Tsubaki ANSI connecting link
Chain | ANSI NP Chain |
---|---|
Chain pitch | 9.525 mm |
Logistic Weight | 4 g |
---|---|
Chain | ANSI NP Chain |
Chain pitch | 9.525 mm |
Weight | 4 g |
Roller diameter | 5.08 mm |
Pin length | 13.5 mm |
Material | Nickel-Plated |
Type | Roller Chain |
Chain pin diameter | 4.78 mm |
Usually arrives within 14 working days