TSUBAKI 0232200000-M RS20B-NP-1 BS ROLLER CHAIN DWG CR113.1176-E MTR
RS20B-NP-1 Tsubaki BS roller chain for corrosive environmentsDWG NO. CR113.1176-E
See technical informationReferences
Tsubaki:RS20B NP 1 RP (P=1-1/4'')
Rubix:267A4374
Manufacturer :0232200000-M
EAN:8718472265248
Product details : TSUBAKI 0232200000-M RS20B-NP-1 BS ROLLER CHAIN DWG CR113.1176-E MTR
BS NP Chain is a Tsubaki BS chain that has been plated with Nickel. NP Chain has a light corrosion resistance and an attractive appearance. NP Chain is suitable for outdoor conditions exposed to water. There is a 15% reduction in Maximum Allowable Load compared to the corresponding BS chain, so please take this into account when making your chain selection. It has a working temperature range of: -10°C to +60°C.
Technical specifications
Attributes
| Weight | 3.74 kg |
|---|
Show UNSPSC/ECL@SS
£ 131.12 excl. VAT
/ Each
£ 157.34 incl. VAT
- Usually arrives within 14 working days
