TSUBAKI 0131180000-M3.05 RS80-AS-1 CHAIN CORROSIVE ENVIRONMENTS 10FT
RS80-AS-1 Tsubaki ANSI chain for corrosive environments
See technical informationReferences
Tsubaki:RS80 AS 1 RP (P=1'')
Rubix:267A0578
Manufacturer :0131180000-M3.05
EAN:8718472006865

Product details : TSUBAKI 0131180000-M3.05 RS80-AS-1 CHAIN CORROSIVE ENVIRONMENTS 10FT
Tsubaki AS Stainless Steel Chain is suitable where corrosion and heat resistance is required in a heavy duty drive application and where a smaller ANSI SS chain is preferred. The Maximum Allowable Load is 1.5 times that of ANSI SS chain. Corrosion resistance is slightly lower than standard SS chain. The pins and rollers of this roller chain are made of precipitation-hardened, tempered stainless steel (SUS600). The link plates and the bushes are made of SUS304 stainless steel (spring clips are SUS301). Magnetism exists due to the use of precipitation-hardened SUS600. The working temperature range: -20°C to +400°C.
Technical specifications
Attributes
| Logistic Weight | 8000 g |
|---|---|
| Chain pitch | 25.4 mm |
| Profile | simplex (1) |
| ISO code | 16a-1 |
| Material | precipitation-hardened, tempered stainless steel sus600 for pins, bushes and rollers; sus304 stainless steel for link plates; sus301 stainless steel for spring clips. |
| Series | ansi as (stainless steel anti-corrosion) |
| Weight | 8 kg |
| Standard | ansi/jis (iso a series) |
| Pin length | 39 mm |
| Tensile strength min. | 2.65 kN |
| Plate height | 24.1 mm |
| Plate type | pin fastener |
| Chain length | 3050 m |
| Chain | asa 80-1 |
Show UNSPSC/ECL@SS
£ 1,187.05 excl. VAT
/ Each
£ 1,424.46 incl. VAT
- Usually arrives within 14 working days