SKF BS SS Connecting Link C/L-Series
Chain | Roller |
---|---|
Chain pitch | 8 mm |
Chain | Roller |
---|---|
Chain pitch | 8 mm |
Inner width min. | 3 mm |
Roller diameter | 5 mm |
Plate height | 7.1 mm |
Plate thickness | 0.8 mm |
Pin length | 8.2 mm |
Material | Stainless Steel Plated;Carbon Steel (Roller) |
Type | Connecting Link |
Plate type | Curved |
Chain pin diameter | 2.31 mm |
Usually arrives within 14 working days