TSUBAKI 72790102012 RS10B-2 BS WINNER CONNECTING LINK (COTTERPIN)
RS10B-2 Tsubaki BS Winner connecting link (cotterpin)
See technical informationReferences
Tsubaki:RS10B 2 CL CP
Rubix:267A1205
Manufacturer :72790102012
EAN:8718472230581



Product details : TSUBAKI 72790102012 RS10B-2 BS WINNER CONNECTING LINK (COTTERPIN)
Tsubaki BS/DIN GT4 Winner RS Roller Chain is the most advanced chain in the European market. The product is available in chain sizes from RF06B up to RS48B*. Simplex, duplex and triplex executions are at your disposal. Tsubaki GT4 Winner is enhanced with the following advantages: - Lube Groove Bush to hold oil at the point of contact, where the chain needs it most, providing an internal reservoir for lubricant. The result is a chain that lasts longer with lower maintenance costs over the lifetime of the chain. Lube Groove Bush is available in sizes RS16B through RS24B.- Seamless Bush with a very precise cylindrical profile and surface finishing resulting in better surface contact between the pin and bush, and improved lubricant retention. - Ring Coin connecting link allows the chain to be specified up to its full kW rating.- Centre Sink Pin design offers easy chain disassembly and the markings on the rivet head will identify pin rotation.*RF06B curled bush; RS56B/RS72B on request.
Technical specifications
Attributes
| Logistic Weight | 27 g |
|---|---|
| Chain | bs gt 4 winner |
| Chain pitch | 15.875 mm |
| Weight | 27 g |
| Roller diameter | 10.16 mm |
Show UNSPSC/ECL@SS
£ 7.25 excl. VAT
/ Each
£ 8.70 incl. VAT
- Usually arrives within 14 working days