TSUBAKI 0142120004 SINGLE CRANKED LINK RS120HT 1 OL (P=1-1/2'') (RP)


RS120HT 1 OL (P=1-1/2'') (RP)

References
tsubaki:RS120HT 1 OL RP
rubix:267A0094
manufacturer :0142120004
ean:8718472009613
brand logo
brand logo
Technical specifications
ChainANSI HT Series
Chain pitch38.1 mm
See all Specifications

Product details : TSUBAKI 0142120004 SINGLE CRANKED LINK RS120HT 1 OL (P=1-1/2'') (RP)


Tsubaki offers Heavy Duty chains for applications that exceed the capabilities of Tsubaki ANSI G7 standard roller chain. Heavy Duty chain should be considered in the following situations:•Harsh environments where the chain will be subjected to heavy impact.•Compact drives for equipment or machines that must work in tight spaces.•When higher transmission power, allowable load or tensile strength is required.•When a lower rate of elastic elongation is required.HT Series chain provides a (10% to 20%) higher Tensile Strength than ANSI G7 Series chain by using through-hardened pins and link plates of the next larger pitch size in ANSI G7 series. HT Series chain also provides a higher shock load resistance and is best suited for low operating speeds - up to 50 m/min Dimensions of the chain are identical to the H Series chain.

Technical specifications


Attributes
Logistic Weight287 g
ChainANSI HT Series
Chain pitch38.1 mm
Weight287 g
Inner width min.25.4 mm
Roller diameter22.23 mm
Show UNSPSC/ECL@SS
£ 40.88 excl. VAT
/ Each
£ 49.06 incl. VAT
  • Usually arrives within 14 working days