References
Mecaline:MCS.10B3
Rubix:237A3306
Manufacturer :875418
EAN:3660338290022

Documents
Product details : MECALINE 875418 10B-3 TRIPLEX OFFSET LINK
Offset (Cranked) Link for Roller Chain
10B3 Triplex Offset Link (Cotter Pin Type) - ISO606 - BS228 - DIN8187
Strengths
Heat treated components, high durability
Applications
For use with BS chain and sprockets
Technical specifications
Attributes
| Chain | 10b-3 |
|---|---|
| Chain pitch | 15.875 mm |
| Profile | triplex (3) |
| Material | carbon steel |
| Roller diameter | 10.16 mm |
Show UNSPSC/ECL@SS
£ 12.42 excl. VAT
/ 3 pieces
£ 14.90 incl. VAT
- In stock: Next day delivery
