ANSI H Series Connecting Link (Cotter Pin)
Chain | ANSI SUPER-H Series |
---|---|
Chain pitch | 38.1 mm |
Logistic Weight | 242 g |
---|---|
Chain | ANSI SUPER-H Series |
Chain pitch | 38.1 mm |
Weight | 242 g |
Inner width min. | 22.23 mm |
Roller diameter | 22.23 mm |
Plate height | 36.2 mm |
Plate thickness | 5.6 mm |
Material | Steel |
Type | Chain |
Chain pin diameter | 11.11 mm |
Usually arrives within 14 working days